Zep I.D. Red (Aerosol) 13 Ounces - 009601 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
An aerosol solvent degreaser to remove oil, grease, tar, dirt and lubricants from metal surfaces. This product is designed for use when extremely fast evaporation and no residue are desired.
PRICE
$1,751.40 Sold in packages of 12 / $145.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/3 in |
| Depth | 11 in |
| Height | 10 in |
| Weight | 13.8 lbs |
| Size | 20 Ounce Can |
Product Details
| Type | Degreasers |
| Package Quantity | 12 |
| Description | Zep I.D. Red (Aerosol) 13 Ounces - 009601 |
| Manufacturers Part Number | 9601 |
| Brand | Zep |