ZEP T'N'T Brushless truck and Trailer Wash, 5 Gallon, 1 Pail
Write a Review
|
Questions & Answers (0)
Product Description
T'N'T is a liquid truck and trailer wash formulated to remove exhaust deposits, road film and bug residues from painted vehicle surfaces in one application without brushing. It contains no phosphates, caustics, acids or solvents, and its synthetic, biodegradable detergents rinse fully to eliminate streaking. It is ideal for use in contract truck washing services, truck leasing dealers and truck washes.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 Gallon Pail |
Product Details
| Type | Brushless truck and Trailer Wash |
| Package Quantity | 1 |
| Description | T'N'T |
| Manufacturers Part Number | 37635 |
| Form | Liquid |
| Brand | Zep |