- Cleans, shines, and protects in a single step
- Use on metal, glass, leather, granite, marble, laminate, and plastic
- Repels dirt and dust
- Resists smudges and markings
Nyco - Detail Demon Cleaner & Protectant, Quart Bottle 6/Case - NL524-QPS6
Write a Review
|
Questions & Answers (0)
Product Description
Detail Demon is a ready-to-use cleaner and protectant spray. Cleans and adds a protective barrier and shine to surfaces in a single step. Ideal for housekeeping, automotive, marine, and commercial cleaning operations.
PRICE
$60.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 15 lbs |
| Size | 1 Quart Bottle |
Product Details
| Type | Cleaner & Protectant |
| Flash Point | 161°F |
| pH | 7.0-8.0 |
| Color | Opaque Violet |
| VOC Content | 3 |
| Scent | Tutti Frutti |
| Description | Cleaner & Protectant |
| Package Quantity | 6 |
| Manufacturers Part Number | NL524-QPS6 |
| Viscosity @ 25°C | 25cp °C |
| Water Solubility | Complete |
| Dilution Ratio | Ready to use |
| Brand | Nyco |