Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3203047

MPN #: 30659310

Ohaus® i-DT33P Shipping Scale Indicator

Product Description
Designed with affordability in mind for basic industrial applications, the i-DT33P indicator combines high-impact ABS housing with a large multicolor backlit LCD display and bi-directional RS232.

Features:
  • Applications: Weighing, Parts Counting, Checkweighing, and Totalization
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: Internal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable Battery
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: ABS housing and powder-coated steel mounting bracket


PRICE
$459.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-13/16 in
Width10-3/8 in
Height5-5/16 in
Weight4 lbs

Product Details

TypeIndicator
ColorSilver/Gray
Power SupplyAC Adapter, Rechargeable Battery
For Use WithDefender Bench Scales
MaterialABS Plastic, Steel
DescriptionShipping Scale Indicator
Package Quantity1
Manufacturers Part Number30659310
BrandOhaus

Warranty

Warranty1 yr