Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185891

MPN #: 50088148

Thermo Scientific Cimarec™ i Micro Stirrer with Telemodul 20 C Controller, 100-240V

Product Description
Work with Thermo Scientific™ Cimarec™ i Micro Stirrers, hermetically sealed IP68-protection class stirrers that can be submerged in water. The Cimarec i Micro Series stirrers come standard with your choice of controller or without controller for use with distribution system.

Features:
  • Hermetically sealed housing resists dust and microorganisms
  • Suitable for use in high humidity conditions, and can be fully submerged in water baths up to 95°C
  • stainless steel housing has excellent chemical resistance
  • Operating conditions are -10° to +120°C at 95%RH or 0° to 95°C submerged in water
  • Protection Class IP68 (stirrer only)

Optimal Stirring:
  • Stir speeds up to 1400 RPM
  • Stir volumes up to 1L
  • Up to eight stirrers can be controlled with a single controller using the optional distributor
  • Optional Accessories: 4-place distributor (#50091720), 8-place distributor (#50091721)

Includes: 100-240V units contain a cord set with various plugs.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$2,109.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4 in
Width1-3/4 in
Height5/8 in
Weight0.4 lbs

Product Details

Max TemperatureAmbient °F
For Use WithSmall Sample Mixing
Speed RangeVariable
Plate MaterialStainless Steel
Wattage2/4/6/8 W
MaterialStainless Steel
Manufacturers Part Number50088148
ShapeCompact
Protection ClassIP68
BrandThermo Scientific
TypeMicro Stirrer with Controller
ColorStainless Steel
Hertz50/60 Hz
Stirring Positions1
Temperature Range-10 to 120 °C
CapacitySmall Volume L
Voltage100-240V V
DescriptionMicro Stirrer with Telemodul 20 C Controller
FeaturesIncludes Telemodul 20 C

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE Marked