Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185912

MPN #: 50090774

Thermo Scientific Cimarec™ i Telemodul 40 C Controller, 100-2000 RPM, 100-240V

Product Description
Receive higher speeds and more power settings than standard controllers by using Thermo Scientific™ Cimarec™ i 40C Controllers. Cimarec™ i 40C Controllers are included with the Maxi and Telesystem Stirrers.

Features:
  • Power output booster to 40w to handle more demanding stirring tasks
  • 10 power settings to decrease power consumption and lower heat output
  • Single-handed operation with straightforward turn and press adjustment wheel
  • Three individual program store and recall keys for rapid start-up
  • Last used settings stored in memory
  • Rocking/shake mode reverses stir bar direction for a gentle back and forth stirring motion
  • RS-232 interface for data transfer and PC control

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$2,625.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width6-1/16 in
Height3-3/4 in
Weight2 lbs

Product Details

TypeTelemodul 40 C Controller
ColorBlue
Hertz50/60 Hz
For Use WithCimarec i Systems
Speed Range100–2000 RPM
Wattage40 W
Voltage100-240V V
MaterialElectronic Module
DescriptionTelemodul 40 C Controller
FeaturesDigital speed controller
Manufacturers Part Number50090774
ShapeRectangular
BrandThermo Scientific