- The strongest, most versatile, corrosion proof shelving system in the world
- All polymer shelving constructed of advanced polymers and Type 304 stainless corners
- Shelves adjust in 1" increments
- One-piece solid mats offer maximum spill retention
- Lifetime warranty against rust and corrosion
- Shelf mats include built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings"
- Includes 2 swivel and 2 swivel/brake casters
MetroMax® i Plastic Shelving Mobile Cart, Solid Shelves, 49-3/4"L x 20-5/16"W x 67-5/16"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,689.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-3/4 in |
| Width | 20-5/16 in |
| Height | 67-5/16 in |
| Weight Capacity | 900 lbs |
| Weight | 106 lbs |
| Wheel Diameter | 5 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Mobile Cart |
| Color | Taupe/Blue |
| Wheel Type | 2 Swivel, 2 Swivel with Brakes |
| Number of Shelves | 4 |
| Material | Polymer/Type 304 Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | X356EFX3 |
| Brand | MetroMax |
Warranty
| Warranty | 1 |