Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metro

Model # :WBB2347710

MPN #: 5X567PG4

Metro® MetroMax 4 Five Tier Stem Caster Cart w/Solid Bottom Shelf, 60"L x 24"W x 79-1/2"H, Blue

Product Description
  • Corrosion-proof performance, proven Metro® stability, and unrivaled value.
  • All polymer shelves with removable, easy-to-clean 6" wide shelf mats.
  • Shelves adjust in 1" increments.
  • Lifetime warranty against rust and corrosion.
  • Built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings".
  • Includes 2 swivel and 2 swivel/brake casters.


  • PRICE
    $1,229.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length60 in
    Width24 in
    Height79 1/2 in
    Weight94 1/2 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    TypeMobile
    ColorBlue
    Wheel TypePolyurethane
    Capacity750
    Number of Shelves5
    MaterialPolymer
    DescriptionMetroMax 4
    Package Quantity1
    Manufacturers Part Number5X567PG4
    BrandMetro

    Warranty

    WarrantyLifetime Against Rust and Corrosion