MetroMax® i Storage Level Frame For Industrial Plastic Shelving, 41-3/4"W x 24-1/4"D
Write a Review
|
Questions & Answers (0)
Product Description
Metro Storage Level Frame for MetroMax i Industrial Plastic Shelving
Open four sided frames accommodate drop-in accessories including wire baskets and stainless drying racks. Includes corrosion proof MetroMax i frame and a bag of wedges. Can be mounted on MetroMax i, MetroMax 4, and MetroMax Q shelving units.
Open four sided frames accommodate drop-in accessories including wire baskets and stainless drying racks. Includes corrosion proof MetroMax i frame and a bag of wedges. Can be mounted on MetroMax i, MetroMax 4, and MetroMax Q shelving units.
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-3/4 in |
| Depth | 24-1/4 in |
| Height | 2-3/8 in |
| Weight | 13.3 lbs |
Product Details
| Type | Storage Level Frame |
| Material | Polymer/304 Stainless Steel |
| Package Quantity | 1 |
| Color | Taupe/Blue |
| Manufacturers Part Number | M4F2442 |
| Brand | MetroMax |