WinCo® Mobile Ingredient Bin W/ Lid, 30-13/32"L x 17"W x 30"H, White
Write a Review
|
Questions & Answers (0)
Product Description
This ingredient bin is ideal for mobile storage in the kitchen. Advanced super clasp lid design makes it easy to scoop ingredients without removing the entire cover. Clear, see through plastic front cover makes it simple to identify the ingredients while keeping foods fresher longer. The scoop handle is designed to remain out of food to prevent contamination. This bin is NSF listed.
PRICE
$349.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-13/32 in |
| Width | 17 in |
| Height | 30 in |
Product Details
| Capacity | 27 |
| Material | Plastic |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | IB-27 |
| Brand | Winco |