36" Square Grid Dump Bin - Semi-Gloss White
Write a Review
|
Questions & Answers (0)
Product Description
Dump Bin with popular grid design is perfect for sale or promotional programs. Bin measures 36" square x 32"H. Casters sold separately. TW10 twin wheel or TW12LK locking twin wheel caster recommended.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 32 in |
Product Details
| Class | Dump Tables And Bins |
| Finish | Semi-Gloss |
| Line | Dump Bins |
| Color | White |
| Manufacturers Part Number | GTC36/W |
| Brand | Econoco |