Vestil Steel Horizontal Drum Gauge Level Indicator, Fits 3/4" Drum Opening
Write a Review
|
Questions & Answers (0)
Product Description
The horizontal drum gauge level indicator allows personnel to read the level of contents in a drum. Gauge accepts a faucet for easy pouring (sold separately). For use with plastic or steel drums. Works well with most oils, solvents, and chemicals. Faucet is not included.
PRICE
$94.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 1-3/4 in |
| Height | 23-1/2 in |
| Weight | 3 lbs |
| Thread | 3/4 NPT in |
| Working Depth | 27 in |
| Max Working Depth | 27" |
Product Details
| Assembly Required | No |
| Type | Drum Gauge Level Indicator |
| Color | Silver |
| Series | DGLI |
| Accessory Type | Drum Gauge Level Indicator |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DGLI-4 |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |