Justrite® 28674 IBC EcoPolyBlend™ Indoor Pallet
Write a Review
|
Questions & Answers (0)
Product Description
EcoPolyBlend™ IBC Pallet is ideal for indoor use. Made of 40% recycled polyethylene, it provides compliance to environmental regulations and helps meet green initiatives. Large 372 gal. (1408L) corrosion resistant, leak tight sump reliably contains big spills. Sturdy internal pillar supports remove for easy sump cleaning. Forklift pockets front and back make it simple to reposition empty pallet. Dirt hiding black body keeps indoor facilities looking clean. Includes a limited warranty of 1 year.
PRICE
$2,696.38
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 55 in |
| Height | 37-1/2 in |
| Weight Capacity | 9000 lbs |
| Weight | 339.4 lbs |
Product Details
| Assembly Required | No |
| Type | Forkliftable IBC Bin |
| Color | Black |
| Drain | No |
| Style | EcoPolyBlend |
| Capacity | 372 gal |
| Material | Polyethylene |
| Drum Capacity | 1 IBC Unit |
| Manufacturers Part Number | 28674 |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA, SPCC, NFPA 1 Fire Code, OSHA |