Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670785

Global Industrial™ IBC Spill Containment Pallet with Drain, 365 Gallon

Product Description
✓ 365-gallon capacity and 8000 lb. weight capacity
✓ Low-profile, forklift-accessible design for easy transportation
✓ Includes drain for easy emptying of the sump in case of spill

Standing 30" tall, the Global Industrial™ IBC Spill Containment Pallet with Drain is designed to carry an IBC tote with the ability to contain unexpected leaks & spills. Ideal for use in warehouses, storerooms, and many other large facilities that require a reliable and versatile pallet for IBC shipping or storage. Made of resilient bright yellow high-density polyethylene, the body can hold up to 365-gallons of water and harsh or caustic liquids & oils weighing up to 8000-pounds. Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175. No assembly required. Limited 1-Year Warranty.

  • 4-way forklift access for ease of transportation
  • Large 3/4" drain outlet with plug to safely drain spills
  • Removeable 2-piece poly grating for easy cleaning
  • Measures 66"W x 66"D x 30"H
  • PRICE
    $1,479.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 3 units
    $1479.00
    Buy 4+ units
    $1409.00Save $70.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length66 in
    Width66 in
    Height30 in
    Weight Capacity8000 lbs
    Weight132 lbs
    Center to Center of Fork Tine21-5/8 in
    Fork Opening7 in

    Product Details

    Assembly RequiredYes
    TypeForkliftable IBC Pallet
    ColorYellow
    DrainYes
    Fork Entry4 Way
    Capacity365 gal
    MaterialPolypropylene
    Drum Capacity1 IBC Unit
    Manufacturers Part Number670775
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsMeets SPCC, EPA Container Storage Regulation 40 CFR 264.175