ENPAC® 5480-YE Double IBC 4000i™ - 113"L x 71"W x 32"H
Write a Review
|
Questions & Answers (0)
Product Description
ENPAC® Double IBC 4000i™ - 113"L x 71"W x 32"H
This rugged, 100% polyethylene containment bin has more chemical resistance than comparative steel frame IBC units. Save on freight while not sacrificing quality and durability with 12 heavy-duty removable and stackable grates. With over 750-Gallons of sump capacity, the wide platform shelf accepts two IBC units and holds up to a 8,000 pound handling capacity.
This rugged, 100% polyethylene containment bin has more chemical resistance than comparative steel frame IBC units. Save on freight while not sacrificing quality and durability with 12 heavy-duty removable and stackable grates. With over 750-Gallons of sump capacity, the wide platform shelf accepts two IBC units and holds up to a 8,000 pound handling capacity.
PRICE
$3,225.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 113 in |
| Width | 71 in |
| Height | 32 in |
| Weight Capacity | 10000 lbs |
| Weight | 376 lbs |
Product Details
| Assembly Required | Yes |
| Type | IBC Bin |
| Color | Yellow |
| Drain | No |
| Fork Entry | 4 Way |
| Capacity | 750 gal |
| Material | Polyethylene |
| Drum Capacity | 2 IBC Units |
| Manufacturers Part Number | 5480-YE |
| Brand | ENPAC |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| Certifications | EPA, SPCC, and NPDES |