Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3218842

MPN #: 1341

UltraTech Ultra-Spill Pallet® without Drain, P4 Flexible Model, 66 Gallon Capacity

Product Description
Lowest cost spill containment pallet also provides flexibility for storage and shipping

The challenge with traditional spill containment is that it's big and bulky. It has to be in order to have the containment capacity for a 55-gallon drum. At least it does if you want to meet the EPA regulations.

But big and bulky doesn't bode well when it comes to shipping and storage. That's why we came up with a flexible version of our very popular Ultra-Spill Pallet®. By replacing the rigid, polyethylene (LLDPE) sump used in our standard spill pallets with a rugged PVC fabric, we can drastically reduce the unassembled size of the unit, making it much easier (and less expensive) to store, transport and ship.

But that's really where the changes end. Once the Ultra-Spill Pallet® Flexible Models have been assembled, they function the same way as the standard, hard-walled versions. Simply place your 55-gallon drums on top of the grating, and if there should be a leak, it will be captured in the PVC sump.

Features:
  • Save an average of 60% on shipping
  • The Ultra-Spill Pallet® Flexible Models provide effective spill containment for 55-gallon drums just as spill pallets have done for years past. But now there's the added ability to break down the unit into a much smaller and compact package for more economical shipping and space-saving storage
  • Economical spill containment for 55-gallon drums
  • The outer yellow sump is constructed of heavy-duty, 18 oz. PVC material - folds/rolls down easily for convenient storage
  • The grating is supported by a ribbed, polyethylene, horizontal deck/platform with interconnecting load-bearing walls


PRICE
$409.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Height7 in
Weight Capacity2400 lbs
Weight49 lbs

Product Details

TypeSpill Pallet
ColorYellow/Black
DrainNo
Country of OriginUNITED STATES
Capacity66 gal
MaterialPVC
Drum Capacity4 Drum
Manufacturers Part Number1341
Product TypeSpill Pallet
BrandUltraTech

Compliance & Certifications

CertificationsEPA