Advance Tabco® Ice Bin Sliding Cover, For Pass-Thru, S/S
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Series | Bar King |
| Manufacturers Part Number | SSC-PT |
| Package Quantity | 1 |
| Description | Sliding Cover |
| Brand | Supreme Metal |
Related Products
This Two Tone, Brown/Mahogany Economy System LARGE CAMBARS® is a Stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes a 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a 2 retainer straps.
Geneva Lakeside 64" Portable Beverage Bar w/ TWO Insulated Ice Bin, 886-AmberMaple Create a party at any location. Features an attractively styled exterior with durable, black laminate top for serving guests. Easy to clean and sanitize stainless steel interior. Includes 2 ea. 7 bottle speed rail and 2 ea. insulated ice bins. Simply add beverages and you're ready to serve. Ideal for conference meeting areas, receptions and more. Improved interior shelf design with ample clearance for liquor and mixers. Two removable 7-bottle speed rails are included. Durable, waterproof laminate top with ...
BK Resources BEVT-3048L, Stainless Beverage Table, Sink On Left, 5"Riser Electric Outlet 30X48 BK Resources Heavy Duty beverage table measures 36" tall 48"W x 30"D. On the right side there is a 14"x10" sink with gooseneck faucet. The top is made from 14 gauge stainless steel and the body is made from 18 gauge stainless steel. The 5" riser prevents objects from sliding off and has an electric outlet for convenience. Table has a built- in urn trough with a drain for drips and spills. There is a hinged door under the sink and 1 standard adjustable shelf. Table has a 3-10 day lead time. ...
Maximizer™ Portable Bar 56", 26-1/2", 48-1/2" - Black Features: All of the style and features you expect in a premium bar at a very affordable price. Ergonomic 2-step bar and countertop is designed for ease of drink preparation and serving; built in cutting board Large 56" serving area keeps condiment caddies within reach without blocking preparea Durable solid molded countertop is easy to clean and includes a convenient molded-in bar mat well Unique sliding storage drawer accommodates mixers, sodas, or standard business boxes Fully assembled, no tools necessary Sturdy 5" ...
This Granite Gray with Black Base Economy System Large Cambars® is a Stylish, portable beverage bars for hosting in any environment. The Large Size Bar is perfect for banquets and cocktail events. Made of Impact resistant, waterproof polyethylene. Cambars will not chip, dent, rust or crack. They are easy to clean and to set up for service. Large 6" swivel casters, 2 locking, offer smooth transport across carpet, cement or grass. This model includes a 7 bottle speed rail, 80 lb. capacity ice sink, Ice sink cover, waste water bin and a 2 retainer straps.