Inteplast Group Ice Bucket Liner Bags, 3 Qt., 12"W x 12"L, .24 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These bags are ideal for foodservice and hospitality industries for clean and sanitary holding of ice. It comes in an easy-to-tear perforated bag for dispensing.
PRICE
$18.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Gauge | 0.24 mil |
Product Details
| Capacity | 96 Oz. oz |
| Package Quantity | 1,000 |
| Description | Ice Bucket Liner Bags |
| Color | Clear |
| Brand | Inteplast Group |