Ice Dispensers
Most Relevant
Ice Dispensers with Air Cooled Ice Machines

Ice dispenser combo units include an air-cooled ice machine and ice storage bin. Ice dispensers provide a convenient and hygienic solution for dispensing ice in vending areas of hotels, motels, resorts, and other hospitality spaces. Perfect solution to provide approachable access, ice dispensers allow guests to directly and easily retrieve ice at their convenience without the need of staff.
| Compare | Image | Storage Capacity | Mounting Location | Width | Depth | Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 130 lbs | Freestanding | 22-1/16 in | 33-11/16 in | 75-11/16 in | Nexel | Ships Same Day WB243319 | $4,999.00 | ||
![]() | 120 lbs | Freestanding | 44 in | 65 in | 125-1/2 in | Manitowoc | WBB3785004 | $9,135.00 | ||
![]() | 130 lbs | Freestanding | 22-1/16 in | 33-11/16 in | 75-11/16 in | Nexel | Ships Same Day WB243318 | $5,509.00 | ||
![]() | 180 lbs | Freestanding | 60 in | 66 in | 132 in | Manitowoc | WBB3784995 | $10,439.00 | ||
![]() | 180 lbs | Freestanding | 60 in | 66 in | 115 in | Manitowoc | WBB3784990 | $9,549.00 | ||
![]() | 180 lbs | Freestanding | 60 in | 66 in | 132 in | Manitowoc | WBB3784997 | $10,439.00 | ||
![]() | 180 lbs | Freestanding | 60 in | 66 in | 115 in | Manitowoc | WBB3784988 | $9,549.00 | ||
![]() | 120 lbs | Freestanding | 44 in | 65 in | 125-1/2 in | Manitowoc | WBB3785002 | $9,135.00 |

Ice Dispensers
Showing 1-10 of 14 results
Ice & Water Dispensers

Ice and water dispensers are designed for maximum functionality in restaurants, bars, hotels, and other commercial settings. Available as counter or floor models in different sizes, these sleek machines provide easy access to both ice and water. Commercial ice and water dispensers have a range of storage capacities and feature push or lever-activated dispensing.
Stands for Ice Machines & Dispensers

Heavy-duty ice machine and dispenser stands provide sturdy and reliable support for your ice storage equipment. These durable stands are designed to hold specific countertop ice makers and dispensers when counter space isn't available. Made with heavy-duty stainless steel, these stands feature a cabinet design for added storage and organization of electrical and drain connections.
Showing 1-10 of 12 results