Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Scotsman

Model # :WBB2290857

MPN #: HID312AX-1

Scotsman® HID312A-1 Meridian Series , Countertop Ice and Water Dispenser, 12lb. Bin storage

Product Description
Whether it's providing patient care in the healthcare environment or serving staff and visitors in breakrooms, office suites and other settings, a reliable dispenser helps get the job done. In fact, it can contribute to better efficiency and morale, and even comfort and safety.

Features:
  • Up to 260 lbs. of ice production in 24 hours, with storage capacity of up to 12 lbs.
  • Durable stainless steel evaporator and exterior panels. Greaseless bearings for reduced maintenance. Larger sink opening and dispensing area. Antimicrobial AquaArmor with AgION™ is molded into key components.
  • The industry's smallest operational footprint relative to capacity. Featuring specially designed contoured sides for enhanced breathability and an external air filter.
  • Removable front panels allow ease of access and service to all key internal components. Including a removable storage bin for better cleaning and maintenance access.
  • Intuitive LED diagnostic lights reduce service time. Unit specific QR code for quick access to service manuals and warranty history. Convenient USB drive that allows for fast software updates. New removable sink and grill provide maximum access for ease of cleaning.
  • Industry leading efficiencies deliver on going savings.
  • Energy: 4.9 kWh/100 lb
  • Water: 12 gallons/100 lb
  • HARDWIRED- this unit must be hardwired and does not plug into a standard wall outlet.

    Shown with Optional Leg Kit, manufacturer part number KLP24A. Please call for a quote.

    Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$7,290.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/4 in
Depth24-3/8 in
Height35 in
Weight183 lbs
Pounds of Ice per 24 Hours260 lbs

Product Details

Storage Capacity12 lbs
Condenser TypeAir Cooled
TypeCountertop
ColorSilver
Amperage60 A
Hertz60 Hz
CoolingAir Cooled
Voltage115 V
Ice Cube TypeCubelet
MaterialAluminum alloy, plastic
Phase1
DescriptionCountertop Ice and Water Dispenser,Bin storage
Manufacturers Part NumberHID312AX-1
Kilowatts per 100 lbs4.9 kW
Refrigerant TypeR290 
BrandScotsman

Warranty

Warranty3 years Limited parts & labor

Compliance & Certifications

CertificationsAHRI certified, CE listed, UL & cUL Listed, ISO certified