Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233582

MPN #: FS0822R-1

Scotsman® Ice Machine, Flake Ice, Remote Cooled 760 lb/24 Hours, 115V, 17.1 A

Product Description
Prodigy Plus® Ice Maker, flake style, remote-cooled, production capacity up to 760 lb/24 hours at 70°/50° (631 lb AHRI certified at 90°/70°), sealed maintenance-free bearings, AutoAlert™ indicating lights, unit specific QR code, stainless steel evaporator and auger, one-touch cleaning, stainless steel finish, AgION™ antimicrobial protection, R-404A refrigerant, 115v/60/1-ph, 17.1 amps, NSF, cULus, engineered and assembled in USA

Features:
  • Operational footprint among the industry's smallest
  • Unit specific QR code for quick access to service manuals, cleaning guides and warranty history
  • Front-breathing - No side clearance required for flexible placement
  • Smart-Board™ advanced feature module available for additional diagnostic capabilities
  • Optional Vari-Smart™ ice level control allows operators to customize ice levels
  • Antimicrobial protection guards internal surfaces between cleanings
  • A full range of water- and energy-saving features


PRICE
$8,209.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth24 in
Height23 in
Pounds of Ice per 24 Hours760 lbs

Product Details

TypeIce Maker
ColorSilver
Amperage17.1 A
Hertz60 Hz
CoolingRemote Cooled
Voltage115 V
Ice Cube TypeFlake
MaterialStainless Steel
Phase1
Manufacturers Part NumberFS0822R-1
Kilowatts per 100 lbs4.52 kW
BrandScotsman

Warranty

Warranty3 Years Parts & Labor on All Components, 5 Years Parts on The Compressor yr