Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233710

MPN #: ERC611-32

Scotsman® Remote Condenser For MC1848-MC2148 F2330-N2030, 208-230V, 3.8 A

Product Description
Condenser Unit, Remote Refrigeration, designed for outdoor installation, temperature range -20°F to 120°F, galvanized finish, 208-230v/60/1-ph, 3.8 amps, use with MC1848xR, MC2148xR, F2330R, & N2030R, cULus

Features:
  • Single or double circuit for single or double unit installations
  • Heavy gauge galvanized steel for corrosion resistance
  • Thermally protected fan motors
  • PVC coated steel fan guards
  • Direct drive fan blades
  • Maximizes ice production by dissipating heat away from ice machine
  • Minimizes air conditioning load


PRICE
$2,629.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth38 in
Height39 in
Pounds of Ice per 24 Hours1 lbs

Product Details

TypeCondenser
ColorSilver
Amperage3.8 A
Hertz60 Hz
Voltage208 - 230 V
MaterialSteel
Phase1
Manufacturers Part NumberERC611-32
BrandScotsman

Warranty

Warranty3 Years Parts & Labor on All Components, 5 Years Parts on The Compressor yr