Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233805

MPN #: FME2404AS-32

Scotsman® Ice Machine, Flake Ice, Water Cooled 2455 lb/24 Hours, 208-230V, 20.6 A

Product Description
Ice Maker, flake style, air-cooled, self-contained condenser, production capacity up to 2455 lb/24 hours at 70°/50° (1792 lb AHRI certified at 90°/70°), AutoSentry™ monitoring system, stainless steel evaporator and auger, unit specific QR code, stainless steel finish, 208-230v/60/1-ph, 20.6 amps, NSF, cULus, engineered and assembled in USA

Features:
  • Shutting down system before a problem develops preventing costly repairs
  • Electrical conductivity water sensor eliminates low or no water failures and cannot be affected by adverse water conditions
  • Plastic drain pan with larger outlet provides greater ability to quickly channel water away preventing particle build-up and rust
  • Rust and restriction free drain system features one-piece plastic drain tubes with larger ID for obstruction-free water flow
  • Durable, high grade stainless steel construction with massive, self-aligning spherical roller bearings; patented double-flight auger that evenly distributes the load; and heavy duty direct drive gearbox for high reliability and long life
  • Industry leading 3 year parts and labor warranty


PRICE
$19,789.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth24 in
Height27 in
Pounds of Ice per 24 Hours2455 lbs

Product Details

TypeIce Maker
ColorSilver
Amperage20.6 A
Hertz60 Hz
CoolingAir Cooled
Voltage208 - 230 V
Ice Cube TypeFlake
MaterialStainless Steel
Phase1
Manufacturers Part NumberFME2404AS-32
Kilowatts per 100 lbs3.26 kW
BrandScotsman

Warranty

Warranty3 Years Parts & Labor on All Components, 5 Years Parts on The Compressor yr