Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB2290822

MPN #: MC1448MA-32

Scotsman® MC1448MA-32, Air Cooled Medium Cube Ice Machine, 1553 lb.

Product Description
The Scotsman® MC1448MA-32 self-monitoring Prodigy Plus machine has external indicator lights which continuously communicates the machine's operating status for complete confidence in its ice-making capability.

Features:
  • Innovative LED lights keep you informed of your machine's operating status, signaling your staff when it is time to descale, sanitize and more.
  • The patented WaterSense adaptive purge control delivers maximum reliability by reducing scale buildup, extending time between cleanings.
  • An optional advanced feature, Smart-Board provides NAFEM data protocol and additional operational data that can be displayed on-screen or transmitted remotely, resulting in early alert and fast diagnosis of operating issues.
  • An optional Vari-Smart ultrasonic ice-level control sensor enables you to program ice levels for up to seven days in advance, keeping just the right amount of freshly made ice in the bin.
  • Unit must be HARDWIRED- it does not plug into a standard wall outlet
  • Compatible bins-B948S, BH1100BB-A, BH1300BB-A, BH1600BB-A


  • Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$10,159.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height29 in
Weight345 lbs
Pounds of Ice per 24 Hours1553 lbs

Product Details

TypeModular
ColorSilver
Amperage60 A
CoolingAir Cooled
Voltage208-230 V
Ice Cube TypeMedium Size Cube
MaterialAluminum Alloy, Plastic
DescriptionAir Cooled Medium Cube Ice Machine
Manufacturers Part NumberMC1448MA-32
Kilowatts per 100 lbs4.6 kW
Refrigerant TypeR-404a
BrandScotsman

Warranty

WarrantyLimited 3 year parts and labor on all components

Compliance & Certifications

CertificationsEnergy Start certified, UL listed, AHRI certified, ISO certified, NSF certified