Scotsman® Ice Storage Bin, 48"W x 31"D x 54-3/8"H, 1000 lb. Storage Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Upright Ice Storage Bin, with top-hinged spring loaded front opening door, 1000 lb application capacity, for top mounted ice makers, 48" width, stainless steel exterior, polyurethane insulation, corrosion resistant bin liner, first ice in first ice out design, 6" adjustable legs, includes 82 oz. plastic ice scoop, includes stainless steel universal adapter plate for most ice maker configurations, NSF, engineered and assembled in USA (Special bintop required for side-by-side configurations)Ice shield reduces spills and controls ice flow Maximum accessibility for easy ice removal
PRICE
$7,969.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 31 in |
| Height | 54-3/8 in |
Product Details
| Storage Capacity | 1000 lbs |
| Type | Ice Storage Bin |
| Mounting Location | Freestanding |
| Material | Stainless Steel |
| Color | White/Gray |
| Manufacturers Part Number | BL1048S |
| Brand | Scotsman |
Warranty
| Warranty | 5 Year Parts & Labor on all Components yr |