Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoshizaki America

Model # :WBB443034

MPN #: AM-50BAJ

Hoshizaki Ice Cube Maker w/ Built-In Storage Bin

Product Description
Hoshizaki AM-50BAJ Ice Cube Maker w/ Built-In Storage Bin

  • Up to 51 lbs. of ice production per 24 hours
  • UL approval for outdoor use
  • Up to 22 lbs. of built-in storage capacity
  • Power switch accessible without panel removal
  • Easily disassembled water circuit for easy cleaning
  • Front in, front out airflow
  • Fewer moving parts for longer life
  • Swing style, reversible door
  • Side trim kit available
  • Requires floor drain or drain pump, HS-5061
  • R-134A Refrigerant
  • NSF Certified


Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$3,539.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-7/8 in
Depth22-5/8 in
Height33-1/2 in
Pounds of Ice per 24 Hours55 lbs

Product Details

Storage Capacity22 lbs
Condenser TypeAir-Cooled
ColorSilver
Amperage3.8 A
Hertz60 Hz
CoolingAir Cooled
Voltage115 V
Ice Cube TypeTop Hat
MaterialStainless Steel
Phase1
DescriptionSelf-Contained Cuber with Built-in Storage Bin
Manufacturers Part NumberAM-50BAJ
Kilowatts per 100 lbs9.9 kW
BrandHoshizaki America

Compliance & Certifications

CertificationsUL