Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB2290863

MPN #: B530P

Scotsman® B530P, Ice Storage Bin, 536 lb Capacity, 30" Wide

Product Description
Scotsman® offers a wide variety of ice storage bins to suit your ice storage needs. Polyurethane foam insulation preserves the ice supply for long periods while the polyethylene bin interior is sanitary and easy to clean.

Features:
  • Bins are offered with metallic or polyethylene exterior finish and NSF-approved construction.
  • A perfect match to Prodigy® ice machines and other Scotsman® ice machines.
  • Convenient built-in scoop holder and easily removable baffle make for easy operation, and the unique, recessed drain fitting provides maximum installation flexibility.
  • 6-inch legs, ice scoop and built in scoop holder included


PRICE
$1,909.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth34 in
Height44 in
Weight110 lbs

Product Details

Storage Capacity536 lbs
TypeIce Storage Bin
ColorSilver
Mounting LocationFreestanding
MaterialAluminum Alloy, Plastic
Manufacturers Part NumberB530P
BrandScotsman

Warranty

Warranty3 Years Limited Parts & Labor

Compliance & Certifications

CertificationsAHRI Certified, ISO Certified, NSF Listed