LW Scientific ICL-030L-D101 USA Digital Incubator, 30 Liter, 110V
Write a Review
|
Questions & Answers (0)
Product Description
The digitally controlled USA Incubators from LW Scientific are perfect for various applications such as cultures, egg incubation, test kits, and other microbiological uses in pediatric, physician, and hospital labs. This line of incubators is designed, engineered and assembled in the USA by LW Scientific Atlanta. They provide better temperature stability and accuracy with the digital PID microprocessor controls, and the convection heat provides excellent heat distribution and uniformity. The LED temperature display shows constant temperature in Celsius or Fahrenheit, and the aluminum and stainless steel components are corrosion resistant and easy to clean. The LW Scientific Incubator is perfect for labs requiring better temperature accuracy and a small footprint.
PRICE
$1,309.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Exterior Dimensions | 12-9/10"W x 11-7/10"D x 22"H |
| Inside Dimensions | 11.8" x 9.8" x 15.8" |
Product Details
| Type | Incubator |
| Refrigerated | No |
| Color | White |
| Door Type | Acrylic |
| Hertz | 50/60 Hz |
| Convection | Gravity Convection |
| Temperature Range | 2 - 65 °C |
| Capacity | 1.1 FT³ ft³ |
| Wattage | 300 W |
| Voltage | 110 V |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Aluminum, Stainless Steel |
| Description | USA Digital Incubator |
| Package Quantity | 1 |
| Air Circulation Type | Convection |
| Manufacturers Part Number | ICL-030L-D101 |
| Sensor | PID |
| Brand | LW Scientific |
| Digital/Analog | Digital |
Warranty
| Warranty | 1YR yr |