Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137923

MPN #: H2300-HC2-E

Benchmark Scientific MyTemp™ Mini CO2 Digital Incubator, 0.7 Cu.Ft., 230V

Product Description
At only 13 inches wide, the myTemp™ Mini CO2 is the smallest and most economical incubator for applications requiring CO2 gas control. Its small footprint makes the incubator ideal for use inside of biological safety cabinets, isolating sensitive cultures or for any laboratory simply trying to conserve bench space. With a thick layer of high efficiency insulation surrounding the chamber, the incubator is also ideal for transportation of cells. Once power has been disconnected, the incubator maintains temperature levels within 10% of the set parameter for up to 1 hour*. In addition each model includes a 12V vehicle power adapter for operating the instrument in a car, boat, etc.
Both temperature and CO2 percentage are digitally adjustable and displayed in real time on the large LED control panel. This panel also features a "Cal" function, for easy in-lab calibration of the temperature or CO2. In addition, humidity (up to 80%) can be added to the chamber by inserting the included (stainless steel) humidity reservoir.
The CO2 level is constantly monitored using dual beam infrared sensing technology. In the event of a drop in CO2 , audible and visual alarms are triggered, notifying the user of the error.
Despite its small size, the incubator features a relatively large 20L chamber with the capacity for flasks and bottles up to 2 liters. Two removable, stainless-steel shelves are included. The shelves are perforated to improve airflow within the chamber.

Features:
  • Digital control of temperature and CO2
  • Personal sized, 13 x 14.5" footprint (20L)
  • Accepts bottles and flasks up to 2L
  • Includes 2 stainless steel shelves
  • Dual beam, infrared sensor
PRICE
$4,075.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-3/16 in
Depth14-1/2 in
Height18-11/16 in
Weight15 lbs
Exterior Dimensions13-3/16"W x 14-1/2"D x 18-11/16"H
Inside Dimensions10-5/16 X 9-5/16 X12-13/16

Product Details

Temperature Increments0.1°C °C
Electrical100 To 240V 50-60 Hz
Temperature Uniformity0.5°C (At 37°C)
Number of Shelves2
Manufacturers Part NumberH2300-HC2-E
Temperature Accuracy0.25°C (At 37°C)
Shelf MaterialStainless Steel
Digital/AnalogDigital
BrandBenchmark Scientific
TypeIncubators
ColorWhite
Hertz50/60 Hz
ConvectionCO2 Heated Air / Forced Air
Temperature RangeAmbient -10°C To 55°C
Capacity0.7 FT³
Voltage230 V
ControllerLed Display
Humidity70 To 80%
DescriptionMini CO2 Digital Incubator

Warranty

Warranty2YR