BIC® Xtra-Precision Mechanical Pencil, 0.5 mm, Black Lead, Assorted Barrel Colors, 24/PK
|
Questions & Answers (0)
Product Description
Ideal for detailed work or any time extra tidiness and accuracy are needed, the BIC Xtra-Precision Mechanical Pencil comes with fine 0.5 mm leads that lay down smoothly, do not smudge, and erase cleanly. The #2 lead advances easily with a simple click of the eraser and is perfect for standardized tests. Always sharp, ready, and accurate, these pencils eliminate the need to sharpen constantly, saving you time. The fun metallic barrel adds some color to your classroom, home, or office.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$10.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.5 mm |
Product Details
| Type | Pencil |
| Pencil Number | #2 |
| Style | Mechanical Pencil |
| Lead Type | Medium |
| Description | Bic Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 24/Pack |
| Refillable | No |
| Manufacturers Part Number | MPLMFP241 |
| Retractable | Yes |
| Barrel Color Family | Assorted |
| Lead Degree Hardness | Medium |
| Brand | BIC |