Pentel® Sharp Mechanical Pencil, 0.5 mm, HB (#2.5), Black Lead, Assorted Barrel Colors, 3/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Sharp Mechanical pencil is Pentel's #1 selling mechanical pencil. Superior construction meets the rigorous demands of professionals and students alike. The 4mm tip length makes it ideal for use with rulers and templates. Each Sharp mechanical pencil is pre-loaded with Pentel® Super Hi-Polymer® HB lead; never needs sharpening, is super strong and produces a clear dark line.
PRICE
$21.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.5 mm |
Product Details
| Type | Pencil |
| Erasable | Yes |
| Pencil Number | #2.5 |
| Style | Mechanical |
| Description | Sharp Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 3/Pack |
| Refillable | Yes |
| Manufacturers Part Number | P205MBP3M1 |
| Retractable | Yes |
| Barrel Color Family | Assorted |
| Lead Degree Hardness | Medium |
| Brand | Pentel |
Warranty
| Warranty | Lifetime |