With their sparkly, colorful barrels, BIC Xtra-Sparkle Mechanical Pencils make writing fun and easy. These mechanical pencils require no sharpening and feature a convenient click to advance mechanism that advances lead with a simple click, so you are always prepared to write. The #2 lead writes smoothly, resists smudging, and erases cleanly to help keep your work looking tidy.
BIC® Xtra-Sparkle Mechanical Pencil Value Pack, 0.7 mm, Black Lead, Multi-Barrel Colors, 24/PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pencil |
| Erasable | Yes |
| Pencil Number | #2.5 |
| Style | Mechanical |
| Description | Mechanical Pencil |
| Lead Color Family | Black |
| Package Quantity | 24/Pack |
| Refillable | No |
| Manufacturers Part Number | MPLP241 |
| Retractable | Yes |
| Barrel Color Family | Assorted |
| Lead Degree Hardness | Medium |
| Brand | BIC |