Baumgartens® Card Reel With EZ Clip, 30" Cord, 1-1/4" Diameter, Black
Write a Review
|
Questions & Answers (0)
Product Description
Card reel extends 30" for convenient scanning or swiping of card and then automatically retracts. Easily attaches to most any article of clothing. Simply pull the card reel out to show your badge to security.
PRICE
$5.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 1-1/4 in |
Product Details
| Type | Badge Holder |
| Package Quantity | 1 |
| Description | Card Reel With EZ Clip |
| Color | Black |
| Manufacturers Part Number | 68844 |
| Brand | Baumgartens |