Ideal Warehouse® 88-8 Wheel Chock Safety System Package, 24"L x 12"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
Avoid trailer creep and premature departure with wheel chock safety systems. Systems include a laminated wheel chock, chain, Caution Sign, mounting bracket and mounting bracket anchors. Note: for the best protection, use (2) wheel chocks per loading dock position.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 12 in |
| Height | 10 in |
| Weight | 36 lbs |
Product Details
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 60-7248-888 |
| Brand | Ideal Warehouse Innovations, Inc. |