Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB988881

MPN #: WC-H-R

Wheel Chock Holder WC-H-R 11-1/4"W x 8-1/3"D x 16"H

Product Description
DELUXE WHEEL CHOCK HOLDER

Keep Wheel Chocks Off the Ground and Never Misplaced

The Deluxe Chock Holder allows you to securely store wheel chocks where they are needed. The hanger holds all styles of wheel chocks and allows the driver to easily locate and utilize the chock in accordance with OSHA regulations. Constructed of steel with a yellow powder coated finish for maximum durability, each hanger is pre-drilled to accept 5/16" mounting bolts (bolts are not supplied), and is pre-drilled in the front with a 3/8" hole to attach a Chock Security Chain (sold separately).

PRICE
$61.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/16 in
Width11-1/4 in
Depth8-1/3 in
Height11-1/4 in
Weight Capacity40 lbs
Weight10 lbs

Product Details

Assembly RequiredNo
TypeWheel Chock Accessory
ColorYellow
MaterialSteel
Package Quantity1
Manufacturers Part NumberWC-H-R
BrandVestil