Ideal Warehouse® IDEALBrite Gooseneck LED Dock Light, 20W, 3000 Lumens
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Warehouse® Innovations' flexible-neck dock light features a super-bright LED module, long, bendable, anti-sag neck, impact resistant head and a durable steel mounting bracket. The flexible neck not only allows for precise positioning but can also absorb a forklift or dock door impact by simply getting pushed aside. The powder-coated aluminum head and impact-resistant polycarbonate lens offer long-lasting performance in demanding environments. Equipped with CREE LED emitters rated for 50,000 hours, ensuring consistent, reliable illumination. This model includes a three-way power switch, allowing for full brightness, half brightness and power-off settings to save energy without sacrificing visibility.
PRICE
$505.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Reach | 27 in |
Product Details
| Type | Flexible Dock Light |
| Number of Arms | 1 |
| Color Temperature | 5000 K |
| Color | Yellow |
| Series | IDEALBrite™ |
| Hertz | 60 Hz |
| Beam Angle | 20 ° |
| Wattage | 20 W |
| Voltage | 120 V |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-1007 |
| Bulb Type | LED |
| Lumens | 3000 |
| Brand | Ideal Warehouse Innovations, Inc. |
Compliance & Certifications
| Certifications | UL, cUL, FCC, CE, RoHS, IP65 |