Global Industrial
Model # :WB298804
Global Industrial LED Dock Light w/ 90" Arm, 30W, 3000 Lumens, 5000K, 18" 3-Speed Fan
Write a Review
|
Questions & Answers (0)
Product Description
✓ Yellow color finish provides high-visibility
✓ Arm accommodates various locations and applications
✓ Fan increase air circulation and ventilation in virtually all work areas.
Provide adequate lighting and circulation around your facility with the Global Industrial LED Dock Light with 90" Arm and 3-Speed Fan. The LED bulb enhances lighting efficiency, increases the lamp's over-all life, and greatly reduces power consumption, while the 6-foot power cord increases electrical access versatility. Designed to increase air-flow and safety in compact spaces and walkway, this unit is ideal for warehouses, loading docks, and manufacturing plants of all different sizes and functions. OSHA, UL, RoHS, and cUL Listed. 1-Year Limited Warranty.
✓ Arm accommodates various locations and applications
✓ Fan increase air circulation and ventilation in virtually all work areas.
Provide adequate lighting and circulation around your facility with the Global Industrial LED Dock Light with 90" Arm and 3-Speed Fan. The LED bulb enhances lighting efficiency, increases the lamp's over-all life, and greatly reduces power consumption, while the 6-foot power cord increases electrical access versatility. Designed to increase air-flow and safety in compact spaces and walkway, this unit is ideal for warehouses, loading docks, and manufacturing plants of all different sizes and functions. OSHA, UL, RoHS, and cUL Listed. 1-Year Limited Warranty.
PRICE
$435.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 18 in |
| Reach | 90 in |
Product Details
| Type | Dock Light & Fan On Arm |
| Number of Arms | 3 |
| Horsepower | 1/3 HP |
| Color Temperature | 5000 K |
| CFM Medium | 3850 CFM |
| Color | Yellow |
| CFM Low | 3200 CFM |
| Beam Angle | 15 ° |
| Color Rendering Index | 80 |
| Wattage | 30 W |
| Voltage | 120 V |
| CFM High | 4600 CFM |
| Lens Material | Polycarbonate |
| Package Quantity | 1 |
| Bulb Type | LED |
| Lumens | 3200 |
| Brand | Global Industrial |