Ideal Warehouse® IDEALBrite HD LED Dock Light, 60" Double Strut Arm, 30W, 4200 Lumens
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Warehouse®'s new IDEALBrite dock lights are engineered to meet the demands of industrial environments and is your solution to brighten up those dark spots and illuminate a safer way to work. This dock light is powder-coated aluminum and has an impact-resistant polycarbonate lens for long-lasting performance in demanding environments. Equipped with CREE LED emitters rated for 50,000 hours, ensuring consistent, reliable illumination. This model includes a three-way power switch, allowing for full brightness, half brightness and power-off settings to save energy without sacrificing visibility. Includes: Aluminum Head, LED Module, 60" Double Strut Arm and a Stainless Steel Wire Guard. Mountable fans can be purchased separately or as part of a light/fan/arm assembly.
PRICE
$479.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Reach | 60 in |
Product Details
| Type | Dock Light On Arm |
| Number of Arms | 2 |
| Color Temperature | 5000 K |
| Color | Yellow |
| Series | IDEALBrite™ |
| Hertz | 60 Hz |
| Beam Angle | 30 ° |
| Wattage | 30 W |
| Voltage | 120 V |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 60-1064 |
| Bulb Type | LED |
| Lumens | 4200 |
| Brand | Ideal Warehouse Innovations, Inc. |
Compliance & Certifications
| Certifications | UL, cUL, FCC, CE, IP65, RoHS |