Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Flo

Model # :WBB771442

MPN #: PUP61

Eco-Flo PUP61 Portable Light Weight Utility Pump W/6 Ft Garden Hose & Extra Impeller Kit - 360 GPH

Product Description
Eco-Flo PUP61 Portable Utility Pump,6 GPM

Light Weight Utility Pumps

Features

  • Ideal for transferring liquids from stopped up sinks or tubs, as well as emptying water heaters & tanks
  • Features 115V, thermal overload protected electric motor and is ideal for outdoor use.
  • With floor drainer, will drain water from flat surfaces up to 1/8
  • Provided with 6' hose, 6' electric motor cord and impeller replacement kit.
  • Up to 360 GPH
PRICE
$175.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/4 in
Width8-3/4 in
Height7 in
Cord Length6 ft
Discharge Connection Size3/4 in

Product Details

Max Fluid Temperature104 °F
TypePortable Light Weight Utility Pump Kit
Horsepower1/12 HP
Amperage2 A
SeriesPUP
Switch TypeElectronic
Gallons per Minute6 gal/min
Impeller MaterialThermoplastic
Voltage115 V
Gallons per Hour360 gal/hr
IncludesFloor Drainer To Remove Water From Flat Surfaces Up To ", 6' Garden Hose, 6 Ft. Electric Motor Cord And Impeller Replacement Kit
MaterialThermoplastic
Discharge Connection TypeG.H.T.
Manufacturers Part NumberPUP61
Temperature of Liquid Pumped40 to 104
Max Pressure58 psi
BrandEco-Flo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, SSPMA