Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IDL Packaging

Model # :WBB3125314

MPN #: Airwave2

IDL Packaging Airwave2 Air Cushion Machine

Product Description
The industrial choice for air pillow creation. Intended for full scale operations with multiple fulfillment and packaging stations.

Features:
  • Fast production of 26ft/min, 39ft/min., or 65 ft/min supporting up to 3000 packs per day.
  • Interactive touch screen display with five different programmable modes for varying application and film types.
  • Works with the PaperWave, BioWave, and ClimaWave film, void and wrapper style film sizes.
  • Easily integrated with packaging line accessories overhead container bin, packaging tables, and roll away coilers, and other packaging accessories.
  • Includes replacement and repair parts


PRICE
$2,699.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width19 in
Height18 in
Weight16 lbs

Product Details

Assembly RequiredNo
MaterialSteel
Package Quantity1
ColorBlack
SeriesAirwave
Manufacturers Part NumberAirwave2
BrandIDL Packaging