Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB2255072

MPN #: YC-03FD

Sealer Sales Air Pillow Machine, 59 Ft./Min Speed, 110V

Product Description
Ideal alternative to standard void fill. Impress customers with a clean, efficient smart way to pack and protect your product. Air pillows provide superior protection compared to traditional shipping materials and can be store conveniently taking up a fraction of the space as peanuts and/or foam. This product has a limited warranty of 6 months.

YC-03FD is equipped to handle a large volume of air pillows on demand up to 145 5" x 8" air pillows per minute.
Note: Air Pillows Sold Separately (Global# B2255071 or B2255074.)

Features:
  • Easy to Operate - Minimal operator training
  • Fast warm uptime
  • Up to 145 5" x 8" air pillows per minute
  • Adjustable speed and heating controls
  • Equipped with a 500m roll holder for up to 5,000 air pillows
  • External air compressor not needed


PRICE
$3,465.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width18 in
Height17 in
Weight49 lbs

Product Details

Assembly RequiredYes
TypeInflatable Packaging System
ColorBlue
SeriesYC
MaterialMetal
Package Quantity1
DescriptionAir Cushioning Machine
Manufacturers Part NumberYC-03FD
BrandSealer Sales