Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3145981

MPN #: LVHR559RFE

AccuformNMC If You Can't See My Mirrors I Can't See You Sign, Reflective Sheet, 7" x 10", Yellow

Product Description
Post this label on your vehicles to ensure other drivers stay a safe distance away.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Safety grade label has embedded, enclosed retro reflective lenses
  • Resistant to chemicals, and abrasions
  • Gloss surface wipes clean of dirt, dust, and grease
  • 6-mil label with permanent adhesive back and peel-off liner
  • UV protective coating
  • Ensure drivers remain a safe distance from your vehicle
  • Prevent accidents due to drivers being in your vehicle's blindspot
  • Mounting Location: Self-Adhesive


PRICE
$16.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Weight0 lbs
Size7" x 10"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendIf You Can't See My Mirrors I Can't See You
ColorYellow
Mounting LocationSurface
MaterialAdhesive Reflective Sheet
Package Quantity1
Legend HeadingWarning
Manufacturers Part NumberLVHR559RFE
BrandAccuform