- iFlex Double Traffic Guardrail+ Kit, 8 Foot Section
- iFlex Double Traffic Guardrail+ is a heavy-duty, dual-function safety barrier designed to protect people, buildings, and equipment from high-energy vehicle impacts.
- It is ideal for high-traffic environments where pedestrians and large vehicles operate in close proximity, such as warehouses, logistics centers, and manufacturing facilities.
- Vehicle Suitability: Engine Counterbalance Heavy Duty Forklift Truck, Heavy Duty Counterbalance Truck, High Rack Stacker, Electric Reach Truck, Electric Two Tractor.
A-SAFE iFlex Double Traffic Guardrail+ Kit, 8'L, Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,179.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 9-1/16 in |
| Height | 44-3/4 in |
| Rail Diameter | 7-1/2 in |
| Nominal Length | 8 ft |
| Post Diameter | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Guard Rail System |
| Color | Yellow/Black |
| Finish Type | UV-Stabilized, Zinc Nickel Electrophoretic |
| Finish | UV-Stabilized, Zinc Nickel Electrophoretic |
| Material | Polymer |
| Package Quantity | 1 |
| Manufacturers Part Number | KIT-DTP-8 |
| Mounting Style | Bolt On |
| Component Style | Rails/Post/Hardware |
| Brand | A-SAFE |