Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WBB3147279

MPN #: KGPVC20LAD

Kee Safety® Guard® Railing with Ladder Kit & Safety Gate, 240"L x 42"H, Gray

Product Description
OSHA Compliant, Non-Penetrating Rooftop railing for leading edge fall protection, specific to ladder access points. Railing constructed with counter balance arms and weighted PVC bases. Length is 240, Plus Ladder Width. Kit include 2-10' sections of Kee Guard® Railing, to allow a 10' section of railing on each side of a ladder access. Easy to Install. Steel Gray Pipe & Fittings, Recycled PVC Black Weighted Bases. Also includes Ladder clamps and additional fittings to attach railing to ladder rails, and Universal self closing gate- See part# SGNA500GV.

Kee Guard® Rooftop Guardrail for Ladder Access Points provides a non-penetrating fall protection solution for a safety railing that is designed to protect workers when using a fixed ladder as they enter and exit the rooftop.

Mounting Location: Leading edge of Rooftop at ladder access, 10' on each side of ladder.

Rooftop Guardrail Protection at a Dangerous Transition: One of the most dangerous points of the roof is the transition point between the roof and the ladder. The Kee Guard® access kit provides a layer of fall protection right where it's needed. The guard railing flanks the access point, ensuring a safe approach. Kee Gate® is a self-closing safety gate that ensures that the ladder access point is approached intentionally. The surrounding supports of the safety railing ensures that there is plenty of support when making the transition on and off the roof. Kee Guard® offers a comprehensive safety guardrail solution that works well with Kee Guard® Access Ladder Kit.

Versatile and Easy to Install: There is no welding needed on-site, which means it can be installed with basic tools. Plus the components can be adapted to meet the unique design requirements of non-standard roof applications. Works well with a Kee Safety® safety railing.

Safety Railing Roof Edge Protection: On a flat or low slope roof, a protected perimeter limits access to the leading edge. Installing a modular, free-standing safety railing system that does not penetrate the roof membrane provides a permanent, safe and dependable safety guardrail barrier for the roof edge.

Simple Rooftop Guardrail Solution: Instead of having to re-think each access point, Kee Guard® provides you with a quick way to deploy a workable safety rail solution to a wide variety of rooftop environments.

Fast installation: The kit is easy to install with a few simple hand tools, in most cases, no roof penetration is required.

Multiple connection types: Kee Guard® can attach to flat, trapezoidal and standing steam roofs.

Compliant: Exceeds EN and OSHA standards for fall protection guardrails.

Corrosion resistant: All iron fittings are galvanized to EN ISO 1461 so the system will last for years without corrosion.

Standards:
  • EN ISO 14122 Part 3 & NF E85-003
  • EN 13374 Class A
  • BS 13700 : 2021
  • OSHA Reg 29 CFR 1910.23 (E) (1); (E) (3) (IV)
  • OSHA Reg 29 CFR 1926.501 (b) (1); (b) (2) (ii)
  • OSHA Reg 29 CFR 1926.502 (B) (1) - (B)
  • HSG-33 Health & Safety in Roof Work
  • HSE INDG 284 "Working on roofs"
  • BS 6399: Part 2 1995 Wind Code
  • AS 1657 : 2018
  • Wind loading in accordance with AS/NZS 1170
  • All installations are wind speed calculated to Eurocode 1: Actions on structures - Part 1-4: General actions - Wind load


PRICE
$6,900.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length240 in
Height42 in
Weight715 lbs
Rail Diameter1-1/2 in
Middle Rail Height21 in

Product Details

Assembly RequiredYes
TypeSafety Railing
ColorGray
Mounting LocationSurface
FinishGalvanized
MaterialSteel, PVC
Manufacturers Part NumberKGPVC20LAD
BrandKee Safety

Compliance & Certifications

CertificationsOSHA1910.29, 1926.502, IBC1607.1.1