- Rack End Barrier, Double Rail -47", Yellow, CSK
- eFlex Double RackEnd Barrier is a robust, dual-rail safety solution designed to protect the vulnerable ends of racking aisles from repeated impacts by heavier vehicles with higher ground clearance.
- It is ideal for internal environments like warehouses and distribution centers where racking protection and traffic segregation are critical.
- Dual-Rail Design: Provides enhanced impact absorption and deflection, especially for vehicles with elevated centers of gravity.
- Circular End Posts: Reinforce the most impact-prone areas with rotating wear collars that dissipate force and reduce maintenance.
- Vehicle Suitability: Heavy Duty Counterbalance Truck, Electric Reach Truck, Horizontal Order Picker, Electric PED Truck.
A-SAFE Rack End Barrier, Double Rail, 47"L, Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$819.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/16 in |
| Height | 20 in |
| Nominal Length | 4 ft |
Product Details
| Type | Rack End Barrier |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Yellow/Black |
| Manufacturers Part Number | A-01-05-0196 |
| Mounting Style | Bolt On |
| Component Style | Rails/Post/Hardware |
| Brand | A-SAFE |