- Precision digital level sensor
- Large LCD screen
- Three side rare-earth magnet
- Military grade anodized alloy body
- IP54 dust and moisture protection
- Auto shut-off function
- Rechargeable battery
- Charging cable
iGAGING Angelcube, 2.13"L x 0.91"W x 2.13"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 |
| Width | 15/16 in |
| Height | 4-1/2 in |
Product Details
| Material | Aluminum |
| Description | Angel cube |
| Color | Blue |
| Manufacturers Part Number | 35-2269 |
| Accuracy | 0.2° °F |
| Brand | iGAGING |