Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126665

MPN #: 34-206-3

iGAGING Precision Combination Squares w/ 6" Blade, Pack of 3

Product Description
This premium square features a 6 Inch blade and a cast iron square/miter head with 45 degree and 90 degree precision ground faces. The adjustable head may be locked securely in any position along the precision ground, satin chrome finished steel blade. The hardened and tempered blade features etched machine divided graduations in 1/8 Inch and 1/16 Inch on one side and 1/32 Inch and 1/64 Inch on the other. The square/miter head incorporates a spirit level and hardened scriber. The square comes packaged in a padded plastic storage case.

Features:
  • Fully hardened and tempered stainless blade
  • Satin Chrome finish
  • Easy fit and storage - Case included
  • Graduate in 8th, 16th, 32th & 64th
  • Bubble level and scratch awl


PRICE
$61.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-13/16
Width1-1/8 in
Height7 in

Product Details

FinishSand Enamel
MaterialCast Iron/Stainless Steel
Package IncludesBlade, Square Head, Center Head
Package Quantity3
DescriptionPrecision Combination Squares
Manufacturers Part Number34-206-3
BrandiGAGING