Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126677

MPN #: 34-212-26

iGAGING Premium 6" & 12" Combination Square SET

Product Description
iGAGING® Premium 6" & 12" Combination Square SET

Features:
  • 6" Blade with Square Head & Blade + 12" Blade with Square Head SET
  • Accuracy meets Federal Specifications
  • Hardened chrome plate blades with scratching protection & smooth slide movement
  • Precision lapping on all measuring surfaces
  • Square head has a vial level and metal scriber
  • Sets supplied in protective case
  • Graduations:4R: 8ths, 16ths, 32nds, 64ths


PRICE
$87.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width1-1/2 in
Height12-3/4 in

Product Details

MaterialCast Iron
DescriptionPremium 6" & 12" Combination Square Set
Manufacturers Part Number34-212-26
BrandiGAGING