This digital indicator offers decimal and fractional display for mechanical or woodworking. Lug back and 3/8" stem will allow installation of this indicator on any magnetic base.
Features:- 3 reading functions: inch, metric and fractional
- Power saving auto off feature
- Extra large LCD display
- ABS: Absolute and incremental reading
- Lug back and 3/8" stem mountings
- Protective case included
- Range 0-1"
- Resolution: .0005" / .01mm / 1/128"
- Accuracy: +/- 0.001"
- Extra battery included
Magnetic base: Attach this powerful magnet to flat or round surfaces. Reach as far as 12" with multi-positional joints and easy-adjusting posts. Knurled thumbscrews give a positive grip. Features magnetic base, upright post swivel, upright post, swivel snug, gauge rod, and indicator clamp.
Features:- Fine adjustment
- V-groove base allows mounting it on cylindrical surfaces