Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126662

MPN #: 34-002

iGAGING Magnetic Base Stand w/ 176 Lbs Holding Power

Product Description
Set your indicator into any desired position with unique 3-dimensional central locking mechanism. Fine adjustment.

Features:
  • Sealed system
  • Accepts all types of indicators - 3/8" stem, lug back and dovetail
  • Turning knob to release all degrees of freedom joints
  • Fine adjustment
  • Magnet has 176 lbs (80 kg) holding power
  • V-Groove base allows mounting it on cylindrical surfaces


PRICE
$57.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4
Width3
Height11

Product Details

Manufacturers Part Number34-002
ColorBlack
BrandiGAGING